Motion
61463686800

NORTON ABRASIVES
61463686800

Sharpening Stone - Novaculite Material, 3 in Long, 1/4 in Thick
MI ITEM #03443370
MFR #61463686800
Price$46.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686800

Sharpening Stone - Novaculite Material, 3 in Long, 1/4 in Thick
MI ITEM #03443370
MFR #61463686800

Mfr description
61463686800 FILE 3 X 1/4 HF813 HARD ARK.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.02/each

Specifications

Dimensions

  • Overall Length  
    3 in
  • Overall Thickness  
    1/4 in

Details

  • Grade
    Ultra Fine
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Novaculite
  • Stone Shape
    Round
  • UPC_NO
    61463686800

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)