Overview
Mfr description
61463686820 FILE 3 X 1/2 X 3/16 HF853 HA
Specifications
- Stone MaterialNovaculite
- Overall Width
- Overall Length
- Overall Thickness
- Stone ShapeOval
- GradeUltra Fine
- Package Quantity5
- UPC_NO61463686820
- Manufacturer Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data