Motion
61463686960

NORTON ABRASIVES
61463686960

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 1/2 in Wide, 1/16 in Thick
MI ITEM #03443375
MFR #61463686960
Price$29.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686960

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 1/2 in Wide, 1/16 in Thick
MI ITEM #03443375
MFR #61463686960

Mfr description
61463686960 STONE 4 X 1/2 X 1/16 MED. IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.50/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Thickness  
    1/16 in
  • Overall Width  
    1/2 in

Details

  • Color
    Brown
  • Grade
    Medium
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Rectangle
  • UPC_NO
    61463686960

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)