Motion
61463687195

NORTON ABRASIVES
61463687195

Sharpening Stone - Aluminum Oxide Material, 5 in Long, 1 in Wide, 5/16 in Thick
MI ITEM #03443383
MFR #61463687195
List Price$28.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687195

Sharpening Stone - Aluminum Oxide Material, 5 in Long, 1 in Wide, 5/16 in Thick
MI ITEM #03443383
MFR #61463687195

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.91/each for your price

Overview

Mfr description
61463687195 SLIP 5 X 1 X 5/16 X 3/32 MS1

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Round Edge Slip
  • Grade
    Medium
  • Package Quantity
    5
  • UPC_NO
    61463687195
  • Manufacturer Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text