Motion
61463687285

NORTON ABRASIVES
61463687285

Sharpening Stone - Silicon Carbide Material, 3-1/2 in Long, 3/4 in Wide, 1/2 in Thick
Mi Item #03443386
MFR #61463687285
Price$20.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687285

Sharpening Stone - Silicon Carbide Material, 3-1/2 in Long, 3/4 in Wide, 1/2 in Thick
Mi Item #03443386
MFR #61463687285

Mfr description
61463687285 SLIP 3-1/2 X 3/4 X 1/2 FINE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.52/each

Specifications

Dimensions

  • Overall Length  
    3-1/2 in
  • Overall Thickness  
    1/2 in
  • Overall Width  
    3/4 in

Details

  • Color
    Black
  • Grade
    Fine
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Silicon Carbide
  • Stone Shape
    Rectangle
  • UPC_NO
    61463687285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)