Overview
Mfr description
61463687290 SLIP 3-1/2 X 3/4 X 1/2 MJT63
Specifications
- Stone MaterialSilicon Carbide
- Overall Width
- Overall Length
- Overall Thickness
- Stone ShapeRectangle
- GradeMedium
- Package Quantity5
- Manufacturer Upc Number614636872902
- SpecificationMJT63
- UPC_NO61463687290
- Manufacturer Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data