Overview
Mfr description
61463687295 SLIP 3-1/2 X 3/4 X 1/2 CJT63
Specifications
- Stone MaterialSilicon Carbide
- Overall Width
- Overall Length
- Overall Thickness
- Stone ShapeRectangle
- GradeCoarse
- Package Quantity5
- UPC_NO61463687295
- Manufacturer Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data