Motion
61463687420

NORTON ABRASIVES
61463687420

Sharpening Stone - Aluminum Oxide Material, 4-1/2 in Long, 1 in Wide, 5/16 in Thick
Mi Item #03443391
MFR #61463687420
Price$22.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687420

Sharpening Stone - Aluminum Oxide Material, 4-1/2 in Long, 1 in Wide, 5/16 in Thick
Mi Item #03443391
MFR #61463687420

Mfr description
61463687420 STONE 4-1/2 X 1 X 5/16 MEDIU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.15/each

Specifications

Dimensions

  • Overall Length  
    4-1/2 in
  • Overall Thickness  
    5/16 in
  • Overall Width  
    1 in

Details

  • Color
    Brown
  • Grade
    Medium
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Rectangle
  • UPC_NO
    61463687420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)