Motion
61463687550

NORTON ABRASIVES
61463687550

Sharpening Stone - Novaculite Material, 3 in Long, 1 in Wide, 3/8 in Thick
MI ITEM #03443393
MFR #61463687550
Price$68.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687550

Sharpening Stone - Novaculite Material, 3 in Long, 1 in Wide, 3/8 in Thick
MI ITEM #03443393
MFR #61463687550

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.28/each

Specifications

Dimensions

  • Overall Length  
    3 in
  • Overall Thickness  
    3/8 in
  • Overall Width  
    1 in

Details

  • Grade
    Ultra Fine
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Novaculite
  • Stone Shape
    Rectangle
  • UPC_NO
    61463687550

Overview

Mfr description
61463687550 STONE 3 X 1 X 3/8 HB13 HARD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought