Motion
61463687555

NORTON ABRASIVES
61463687555

Sharpening Stone - Novaculite Material, 4.0000 in Long, 1.0000 in Wide, 0.3750 in Thick
Mi Item #03443394
MFR #61463687555
Price$59.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687555

Sharpening Stone - Novaculite Material, 4.0000 in Long, 1.0000 in Wide, 0.3750 in Thick
Mi Item #03443394
MFR #61463687555

Mfr description
HB14 HARD ARKANSAS PEN KNIFE STONE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.95/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Thickness  
    3/8 in
  • Overall Width  
    1 in

Details

  • Grade
    Ultra Fine
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Novaculite
  • Stone Shape
    Rectangle
  • UPC_NO
    61463687555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)