1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
61463687675
Silicon Carbide Material, 10 in Long, 1.2500 in Wide, 0.7500 in Thick
MI ITEM #
03443395
MFR #
61463687675
Your Price
$46.46
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Files and Sharpening Stones
Stones
Sharpening Stones
NORTON ABRASIVES 61463687675
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
61463687675
Silicon Carbide Material, 10 in Long, 1.2500 in Wide, 0.7500 in Thick
MI ITEM #
03443395
MFR #
61463687675
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$46.46
/each
(List
$53.43
)
Qty
Add to Cart
Overview
Mfr description
61463687675 STONE 10 X 1-1/4 X 3/4 COARS
Specifications
Stone Material
Silicon Carbide
Overall Width
1.2500 in
Overall Length
10 in
Overall Thickness
0.7500 in
Color
Black
Grade
Coarse, Fine
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data