Specifications
Dimensions
- Overall Length10 in
Details
- For Use WithGrinding Wheel Dressing Sticks
- Package Quantity5
- Product Number Compatibility61463687900
- TypeDressing Stick Holder
- UPC_NO61463687895
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)