Motion
61463687900

NORTON ABRASIVES
61463687900

Dressing Stick -
Mi Item #03443397
MFR #61463687900
Price$25.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687900

Dressing Stick -
Mi Item #03443397
MFR #61463687900

Mfr description
61463687900 STICK 6 X 1/2 JT246 VERY CRS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.15/each

Specifications

Dimensions

  • Length
    6 in
  • Width
    1/2 in

Details

  • Bond Type
    Vitrified
  • Face Shape
    Round
  • Grade
    Extra Coarse
  • Material
    Silicon Carbide
  • Package Quantity
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)