Motion
63642502122

NORTON ABRASIVES
63642502122

Disc Backing Pad - 4-1/2 in Pad Diameter, 5/8-11 in Thread Size
Mi Item #03443399
MFR #63642502122
Price$81.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502122

Disc Backing Pad - 4-1/2 in Pad Diameter, 5/8-11 in Thread Size
Mi Item #03443399
MFR #63642502122

Mfr description
63642502122 BP 4-1/2 AIR COOLED MEDIUM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.57/each

Specifications

Dimensions

  • Diameter
    4-1/2 in
  • Pad Diameter
    4-1/2 in
  • Thread Size
    5/8-11 in

Details

  • Application
    Aluminum /Metal Panel Bonding , Beveling , Blending , Deburring , Finishing , Paint Removal , Polishing , Rust Removal , Sanding , Stock Removal , Stripping
  • Body Material
    Rubber
  • Density Rating
    Medium
  • Manufacturer Package Quantity
    5
  • Max Rpm
    11000 rpm
  • Mounting Type
    Locking Nut
  • Package Quantity
    5
  • UPC_NO
    63642502122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)