Motion
63642502600

NORTON ABRASIVES
63642502600

Metalite Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 2 in Wheel Diameter, 1 in Wheel Width
Mi Item #03443401
MFR #63642502600
Price$11.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502600

Metalite Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 2 in Wheel Diameter, 1 in Wheel Width
Mi Item #03443401
MFR #63642502600

Mfr description
63642502600 2 X 1 X 1/4 60 GRIT A/O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.60/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Long Description
    The 63642502600 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1 in wheel width, and a maximum speed of 25000 rpm, ideal for aggressive grinding and deburring.
  • Max Rpm
    25000 rpm
  • Package Quantity
    10
  • UPC_NO
    63642502600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)