Motion
63642502620

NORTON ABRASIVES
63642502620

Metalite Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03443404
MFR #63642502620
Your Price$11.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502620

Metalite Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03443404
MFR #63642502620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.09/each(List $15.53)

Overview

Mfr description
63642502620 FW 3 X 1 X 1/4 P60 X R265

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    20000 rpm
  • UPC_NO
    63642502620
  • Package Quantity
    10
  • Long Description
    The 63642502620 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 1 in wheel width, and a maximum speed of 20000 rpm, ideal for aggressive grinding, blending, and stock removal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text