Motion
63642502621

NORTON ABRASIVES
63642502621

Metalite Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03443405
MFR #63642502621
Price$14.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502621

Metalite Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03443405
MFR #63642502621

Mfr description
63642502621 FW 3 X 1 X 1/4 P80 X R265
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.21/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Long Description
    The 63642502621 is a mounted flap wheel constructed with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 1 in wheel width, and a maximum speed of 20000 rpm, ideal for surface preparation and blending.
  • Max Rpm
    20000 rpm
  • Package Quantity
    10
  • UPC_NO
    63642502621

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)