Motion
63642503527

NORTON ABRASIVES
63642503527

Flap Disc - Type 27, 4.5000 in Disc Diameter, 0.6250 in Center Hole, P40 Grit
Mi Item #03443410
MFR #63642503527
Price$40.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642503527

Flap Disc - Type 27, 4.5000 in Disc Diameter, 0.6250 in Center Hole, P40 Grit
Mi Item #03443410
MFR #63642503527

Mfr description
63642503527 FD 4-1/2 X 5/8-11 40 X R822
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.86/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Backing Weight
    Y Weight
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    4.5000 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Arbor Type
    Threaded
  • Backing Material
    Fiberglass
  • Flap Disc Type
    Type 27
  • For Use With
    Right Angle Grinders
  • Form Material
    Cotton Polyester Blend
  • Grade
    Coarse
  • Grit Number
    P40
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    63642503527
  • Package Qty
    5
  • Package Quantity
    5
  • Series
    BlueFire
  • Substrate
    Fiberglass
  • UPC_NO
    63642503527
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)