Motion
66252809599

NORTON ABRASIVES
66252809599

Gemini Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 16, Wheel Diameter: 6 in, Maximum RPM: 6000 rpm
MI ITEM #03443433
MFR #66252809599
Price$41.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252809599

Gemini Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 16, Wheel Diameter: 6 in, Maximum RPM: 6000 rpm
MI ITEM #03443433
MFR #66252809599

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.05/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Thread Size
    5/8-11 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse
  • Grit Number
    16
  • Material
    Aluminum Oxide
  • Max Rpm
    6000 rpm
  • Package Quantity
    5
  • UPC_NO
    66252809599
  • Wheel Hardness
    Q
  • Wheel Type
    Type 11 - Flaring Cup

Overview

Mfr description
66252809599 WHL 6/4-13/16 X 2 X 5/8-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought