Motion
66252836572

NORTON ABRASIVES
66252836572

Gemini Crystolon Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 80, Wheel Dia: 6 in, Center Hole Dia: 1 in, Green Color
Mi Item #03443439
MFR #66252836572
Price$63.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252836572

Gemini Crystolon Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 80, Wheel Dia: 6 in, Center Hole Dia: 1 in, Green Color
Mi Item #03443439
MFR #66252836572

Mfr description
66252836572 WHL 6 X 1/2 X 1 CRYSTOLON FI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.63/each

Specifications

Dimensions

  • Arbor Hole Size
    1 in
  • Arbor Size
    1 in
  • Center Hole Diameter
    1 in
  • Disc Diameter
    6 in
  • Face Rim Width
    1/2 in
  • Hole Size
    1 in
  • Overall Diameter
    6 in
  • Overall Thickness
    1/2 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Additional Details
    Telescoping Bushings Fit Most Arbor Hole Sizes
  • Application
    Deburring, Tool Sharpening
  • Bond Type
    Vitrified
  • Color
    Green
  • For Use With
    Bench, Pedestal Grinder
  • Form Type
    Type 01
  • Grade
    Fine
  • Grit Grade
    Medium
  • Grit Number
    80
  • Includes
    7/8" Arbor Bushing
  • Material
    Zirconia Alumina
  • Max Rpm
    4140 rpm
  • Package Quantity
    1
  • Specification
    CRYSTOLON FINE 80
  • Tool Comp
    Bench, Pedestal Grinder
  • UPC_NO
    66252836572
  • Wheel Color
    Green
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)