Motion
66252912633

NORTON ABRASIVES
66252912633

Norton Metal Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 8600 rpm
Mi Item #03443443
MFR #66252912633
Price$9.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252912633

Norton Metal Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 8600 rpm
Mi Item #03443443
MFR #66252912633

Mfr description
66252912633 7 X 1/4 X 5/8-11 TYPE 27 A/O
  • Best starting specification for end user unable to measure performance
  • Engineered for all steel/ferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.17/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Thread Size  
    5/8 to 11.0000 in
  • Hole Thread Size
    5/8 in - 11
  • Weight
    11.00 lbs
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grade
    Extra Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    8600 rpm
  • Package Quantity
    10
  • UPC_NO
    66252912633
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)