Motion
66253160350

NORTON ABRASIVES
66253160350

Gemini Alundum Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 100, 120, Wheel Dia: 10 in, Center Hole Dia: 1-1/4 in, Brown Color
MI ITEM #03443452
MFR #66253160350
Price$123.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253160350

Gemini Alundum Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 100, 120, Wheel Dia: 10 in, Center Hole Dia: 1-1/4 in, Brown Color
MI ITEM #03443452
MFR #66253160350

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$123.41/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Wheel Diameter
    10 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Grade
    Fine
  • Grit Number
    100, 120
  • Includes
    7/8" Arbor Bushing
  • Material
    Aluminum Oxide
  • Max Rpm
    2485 rpm
  • Package Quantity
    1
  • UPC_NO
    66253160350
  • Wheel Type
    Type 1

Overview

Mfr description
66253160350 WHL 10 X 1 X 1-1/4 ALUNDUM F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought