Motion
66253263055

NORTON ABRASIVES
66253263055

Grade: Coarse, Grit Number: 36, Wheel Dia: 12 in, Brown Color
Mi Item #03443453
MFR #66253263055
Price$273.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253263055

Grade: Coarse, Grit Number: 36, Wheel Dia: 12 in, Brown Color
Mi Item #03443453
MFR #66253263055

Mfr description
66253263055 WHL 12 X 2 X 1-1/2 ALUNDUM C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$273.86/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/2 in
  • Arbor Size
    1-1/2 in
  • Wheel Diameter
    12 in
  • Wheel Thickness
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Grade
    Coarse
  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    2067 rpm
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)