Motion
66261107265

NORTON ABRASIVES
66261107265

Uncut Sanding Roll - 180 Grit, Silicon Carbide, 1-1/2 in Wide , 25 yd Long
MI ITEM #03443462
MFR #66261107265
Price$94.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261107265

Uncut Sanding Roll - 180 Grit, Silicon Carbide, 1-1/2 in Wide , 25 yd Long
MI ITEM #03443462
MFR #66261107265

Mfr description
66261107265 HR 1-1/2 X 25 180 Q421 SCREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.31/each

Specifications

Dimensions

  • Roll Length
    25 yd
  • Roll Width
    1-1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Silicon Carbide
  • Backing Material
    Cloth
  • Grade
    Medium
  • Grit Number
    180
  • Package Quantity
    10
  • UPC_NO
    66261107265

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)