Motion
66261126336

NORTON ABRASIVES
66261126336

Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P180 Grit, 50 Per Pack
Mi Item #03443471
MFR #66261126336
Price$1.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261126336

Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P180 Grit, 50 Per Pack
Mi Item #03443471
MFR #66261126336

Mfr description
66261126336 9 X 11 P180J K225 MET SHEET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.89/each

Specifications

Dimensions

  • Backing Weight
    J
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Cloth
  • Grit Number
    P180
  • Number of Sheets
    50
  • Package Quantity
    50
  • UPC_NO
    66261126336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)