Motion
66261131459

NORTON ABRASIVES
66261131459

Sanding Disc Roll - P220 Grit, Aluminum Oxide Abrasive Material, 5 in Disc Diameter, Fine Grade
MI ITEM #03443475
MFR #66261131459
Price$67.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131459

Sanding Disc Roll - P220 Grit, Aluminum Oxide Abrasive Material, 5 in Disc Diameter, Fine Grade
MI ITEM #03443475
MFR #66261131459

Mfr description
66261131459 DISC ROLL 5XNH P220 A275
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.07/each

Specifications

Dimensions

  • Backing Weight
    B
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Grade
    Fine
  • Grit Number
    P220
  • Number Of Discs
    100
  • Package Quantity
    6
  • UPC_NO
    66261131459

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)