Motion
66261131463

NORTON ABRASIVES
66261131463

Sanding Disc Roll - P100 Grit, Aluminum Oxide Abrasive Material, 5 in Disc Diameter, Medium Grade
Mi Item #03443476
MFR #66261131463
Price$92.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131463

Sanding Disc Roll - P100 Grit, Aluminum Oxide Abrasive Material, 5 in Disc Diameter, Medium Grade
Mi Item #03443476
MFR #66261131463

Mfr description
66261131463 DSC 5 P100B A275 NO-FIL PSA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.54/each

Specifications

Dimensions

  • Backing Weight
    B
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Grade
    Medium
  • Grit Number
    P100
  • Number Of Discs
    100
  • Package Quantity
    6
  • UPC_NO
    66261131463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)