Motion
66261131481

NORTON ABRASIVES
66261131481

Sanding Disc Roll - P80 Grit, Aluminum Oxide Abrasive Material, 6 in Disc Diameter, Medium Grade
MI ITEM #03443481
MFR #66261131481
Your Price$132.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131481

Sanding Disc Roll - P80 Grit, Aluminum Oxide Abrasive Material, 6 in Disc Diameter, Medium Grade
MI ITEM #03443481
MFR #66261131481

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$132.48/each(List $134.84)

Overview

Mfr description
66261131481 6" P80B A275 DISC ROLL 100/

Specifications

  • Grit Number
    P80
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    B
  • Backing Material
    Paper
  • Grade
    Medium
  • UPC_NO
    66261131481
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought