Motion
66261131538

NORTON ABRASIVES
66261131538

No-Fil Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, P500 Grit
MI ITEM #03443484
MFR #66261131538
Price$1.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131538

No-Fil Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, P500 Grit
MI ITEM #03443484
MFR #66261131538

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.29/each

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Grade
    Fine
  • Grit Number
    P500
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Mounting Type
    Hook & Loop
  • Package Quantity
    1
  • UPC_NO
    66261131538

Overview

Mfr description
66261131538 DSC 5 P500-B A275 NO-FIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought