Motion
66261131541

NORTON ABRASIVES
66261131541

No-Fil Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, P320 Grit
MI ITEM #03443486
MFR #66261131541
Your Price$91.74/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131541

No-Fil Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, P320 Grit
MI ITEM #03443486
MFR #66261131541

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$91.74/pk(List $110.09)

Overview

Mfr description
66261131541 DSC 5 P320-B A275 NO-FIL

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P320
  • Grade
    Fine
  • Backing Material
    Paper
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Package Quantity
    1
  • UPC_NO
    66261131541
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text