Motion
66261131624

NORTON ABRASIVES
66261131624

Coated Sanding, Surface Conditioning Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P500 Grit, 100
Mi Item #03443494
MFR #66261131624
Price$1.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131624

Coated Sanding, Surface Conditioning Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P500 Grit, 100
Mi Item #03443494
MFR #66261131624

Mfr description
66261131624 SHT 9 X 11 P400B A275 NO-FIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.57/each

Specifications

Dimensions

  • Backing Weight
    B
  • Overall Length
    11.0000 in, 279.40 mm
  • Overall Width
    9.0000 in, 228.60 mm
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding, Surface Conditioning
  • Backing Material
    Paper
  • Coat Density
    Open Coat
  • Dry or Wet
    Dry
  • Grade
    Fine
  • Grit Number
    P500
  • Load Resistant
    Yes
  • Manufacturer Stock Number
    66261131624
  • Material
    Aluminum Oxide
  • Number of Sheets
    100
  • Package Quantity
    100
  • UPC_NO
    66261131624
  • Waterproof
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)