Motion
66261131629

NORTON ABRASIVES
66261131629

Coated Sanding, Surface Conditioning Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P220 Grit, 100 Per Pack
MI ITEM #03443496
MFR #66261131629
Price$1.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131629

Coated Sanding, Surface Conditioning Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P220 Grit, 100 Per Pack
MI ITEM #03443496
MFR #66261131629

Mfr description
66261131629 SHT 9 X 11 P220B A275 NO-FIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.57/each

Specifications

Dimensions

  • Backing Weight
    B
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding, Surface Conditioning
  • Backing Material
    Paper
  • Grade
    Medium
  • Grit Number
    P220
  • Number of Sheets
    100
  • Package Quantity
    100
  • UPC_NO
    66261131629

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)