Motion
66261132706

NORTON ABRASIVES
66261132706

Red Heat Quick Change Disc - 1-1/2 in Disc Diameter, Ceramic Alumina Abrasive Material, 36 Grit, Black Color
MI ITEM #03443500
MFR #66261132706
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261132706

Red Heat Quick Change Disc - 1-1/2 in Disc Diameter, Ceramic Alumina Abrasive Material, 36 Grit, Black Color
MI ITEM #03443500
MFR #66261132706

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    1-1/2 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Color
    Black
  • Grade
    Extra Coarse Grit
  • Grit Number
    36
  • Max Rpm
    30000 rpm
  • Mounting Type
    Center Mount

Overview

Mfr description
66261132706 SEE NOR 662611-31462
  • Premium ceramic alumina abrasive blend cuts faster and outlasts aluminum oxide and zirconia discs in most applications
  • Improved, thicker Y-weight backing provides extended durability and reduced edge wear
  • Advanced self-lubricating grain treatment reduces heat on hard-to-grind materials
  • 1-ply laminate construction offers increased conformability on contoured surfaces or any application where added flexibility is needed
  • 24 and 36 grits are recommended for heavy stock removal
  • Type TS/II fit turn-on/turn-off metal attachment system

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought