Overview
Mfr description
66261132715 DISCONTINUED BY
- Premium ceramic alumina abrasive blend cuts faster and outlasts aluminum oxide and zirconia discs in most applications
- Improved, thicker Y-weight backing provides extended durability and reduced edge wear
- Advanced self-lubricating grain treatment reduces heat on hard-to-grind materials
- 1-ply laminate construction offers increased conformability on contoured surfaces or any application where added flexibility is needed
- 80 and 120 grits are for finishing
- Type TS/II fit turn-on/turn-off metal attachment system
Specifications
- Disc Diameter
- Grit Number80
- GradeCoarse Grit
- Max Rpm30000 rpm
- Abrasive MaterialCeramic Alumina
- ColorBlack
- Mounting TypeCenter Mount
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data