Motion
66261136583

NORTON ABRASIVES
66261136583

Metalite Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 120 Grit
Mi Item #03443509
MFR #66261136583
Price$2.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136583

Metalite Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 120 Grit
Mi Item #03443509
MFR #66261136583

Mfr description
66261136583 DSC 5 120 X R228 METALITE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.00/each

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Finishing, Sanding
  • Backing Material
    Cloth
  • Color
    Brown
  • Grade
    Medium
  • Grit Number
    120
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Max Rpm
    12000 rpm
  • Mounting Type
    Adhesive/PSA
  • Package Quantity
    50
  • Series
    Gemini R228
  • UPC_NO
    66261136583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)