Motion
66261136602

NORTON ABRASIVES
66261136602

Metalite Coated Sanding Disc - 10 in Disc Diameter, Aluminum Oxide Abrasive Material, 60 Grit
MI ITEM #03443518
MFR #66261136602
List Price$9.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136602

Metalite Coated Sanding Disc - 10 in Disc Diameter, Aluminum Oxide Abrasive Material, 60 Grit
MI ITEM #03443518
MFR #66261136602

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.29/each for your price

Overview

Mfr description
66261136602 DSC 10 60 X R228 METALITE

Specifications

  • Disc Diameter
  • Grit Number
    60
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • UPC_NO
    66261136602
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text