Motion
66261138140

NORTON ABRASIVES
66261138140

Metalite Coated Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #03443520
MFR #66261138140
Your Price$1.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261138140

Metalite Coated Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #03443520
MFR #66261138140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.93/each(List $2.22)

Overview

Mfr description
66261138140 DSC 2 120 X R228 METALITE

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Grade
    Medium
  • Backing Material
    Cloth
  • Max Rpm
    30000 rpm
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Package Quantity
    100
  • UPC_NO
    66261138140
  • Application
    Clean and Detail, Deburring
  • Color
    Brown
  • Mounting Type
    Quick-Change Type S
  • Series
    Gemini R228

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text