Motion
66623352150

NORTON ABRASIVES
66623352150

None Wide Belt - 120 Grit, Aluminum Oxide Material, Cotton Backing Material, 103 in Belt Length, 52 in Belt Width, 5 Per Pack
Mi Item #03443548
MFR #66623352150
Price$205.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623352150

None Wide Belt - 120 Grit, Aluminum Oxide Material, Cotton Backing Material, 103 in Belt Length, 52 in Belt Width, 5 Per Pack
Mi Item #03443548
MFR #66623352150

Mfr description
66623352150 BLT 52" X 103" 120 GRIT
  • Aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-wt. cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.13/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    103 in
  • Belt Width
    52 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cotton
  • Grit Number
    120
  • Package Quantity
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)