Motion
66623355594

NORTON ABRASIVES
66623355594

Merit - 7 in Disc Diameter, 7/8 in Arbor, Ceramic Alumina Abrasive Material, Fiber Backing Material, 36 Grit, Brown Color
MI ITEM #03443553
MFR #66623355594
List Price$6.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623355594

Merit - 7 in Disc Diameter, 7/8 in Arbor, Ceramic Alumina Abrasive Material, Fiber Backing Material, 36 Grit, Brown Color
MI ITEM #03443553
MFR #66623355594

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.31/each for your price

Overview

Mfr description
66623355594 DSC 7 X 7/8 36 X F X 965
  • Quality ceramic alumina abrasive for faster, cooler cutting
  • Heavier fiber backing for additional strength and tear resistance
  • Full resin bond for strength and durability
  • Good coarse grit ceramic choice when an economical option is required

Specifications

  • Manufacturer Package Quantity
    25
  • Disc Diameter
  • Arbor Size
    7/8 in
  • Grit Number
    36
  • Max Rpm
    8600 rpm
  • Abrasive Type
    Coated Fiber Discs,Discs
  • Abrasive Material
    Ceramic Alumina
  • Backing Material
    Fiber
  • Backing Weight
    Fiber
  • Color
    Brown
  • Overall Diameter
    7 in
  • Manufacturer Stock Number
    66623355594
  • Manufacturer Upc Number
    666233555948
  • UPC_NO
    66623355594
  • Application
    Beveling,Blending,Deburring,Stock Removal
  • Country of Origin
    United States of America
  • ECCN
    EAR99
  • Attachment Type
    Center Mount
  • Back Mounting Type
    Center Mount
  • Diameter
    7 in
  • Disc Attachment Type
    Center Mount
  • Mounting Hole Size
    7/8 in
  • Coat Type
    Coated
  • Pad Diameter
    7 in
  • Mineral Type
    Ceramic Alumina
  • Abrasive Material Color
    Ceramic Alumina
  • Arbor Hole Size
    7/8 in
  • Color Finish
    Brown
  • Color When Dry
    Brown
  • Connection Type
    Center Mount
  • Contact Material
    400 Series Stainless, Cast Iron, Soft Carbon Steels
  • Disc Type
    Fiber Disc
  • Mounting Type
    Center Mount
  • Grit FEPA
    36 Grit
  • Harmonization Code
    6805.30
  • Hole Size
    7/8 in
  • Material Application
    400 Series Stainless,Cast Iron,Soft Carbon Steels
  • Package Quantity
    1
  • Maximum Speed
    8600 rpm
  • Outside Diameter
    7 in
  • Size
    7 x 7/8 in
  • Stone Material
    Ceramic Alumina
  • Unthreaded Arbor Diameter
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text