Motion
78072720895

NORTON ABRASIVES
78072720895

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 80 Grit, Aluminum Oxide Material, Cloth Backing Material, 42 in Belt Length, 1 in Belt Width
MI ITEM #03443579
MFR #78072720895
Price$3.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072720895

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 80 Grit, Aluminum Oxide Material, Cloth Backing Material, 42 in Belt Length, 1 in Belt Width
MI ITEM #03443579
MFR #78072720895

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.27/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    42 in
  • Belt Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding, Polishing, Shaping
  • Backing Material
    Cloth
  • Grade
    Coarse
  • Grit Number
    80
  • Package Quantity
    50
  • Product Types
    Coarse Grit Cloth Narrow Benchstand Belt
  • UPC_NO
    78072720895

Overview

Mfr description
78072720895 1 X 42 80X R228 MET BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought