Motion
78072720900

NORTON ABRASIVES
78072720900

60 Grit, Aluminum Oxide Material, 42.0000 in Belt Length, 1.0000 in Belt Width
MI ITEM #03443580
MFR #78072720900
List Price$4.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072720900

60 Grit, Aluminum Oxide Material, 42.0000 in Belt Length, 1.0000 in Belt Width
MI ITEM #03443580
MFR #78072720900

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.14/each for your price

Overview

Mfr description
78072720900 BLT 1 X 42 60 X R228

Specifications

  • Application
    Deburring, Dimensioning
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Belt Length
    42 in
  • Belt Width
    1 in
  • Backing Material
    Heavy Cotton, Polycotton
  • Backing Weight
    X
  • Grade
    Coarse
  • Product Types
    Cloth Narrow Belt
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text