Motion
78072721223

NORTON ABRASIVES
78072721223

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 180 Grit, Aluminum Oxide Material, Cloth Backing Material, 48 in Belt Length, 2 in Belt Width
MI ITEM #03443581
MFR #78072721223
Price$5.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072721223

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 180 Grit, Aluminum Oxide Material, Cloth Backing Material, 48 in Belt Length, 2 in Belt Width
MI ITEM #03443581
MFR #78072721223

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.62/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    48 in
  • Belt Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding, Polishing, Shaping
  • Backing Material
    Cloth
  • Grade
    Fine
  • Grit Number
    180
  • Package Quantity
    10
  • Product Types
    Cloth Narrow Belt
  • UPC_NO
    78072721223

Overview

Mfr description
78072721223 BLT 2 X 48 180 X R228 NTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought