Motion
78072722543

NORTON ABRASIVES
78072722543

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 320 Grit, Aluminum Oxide Material, Cloth Backing Material, 48 in Belt Length, 6 in Belt Width
MI ITEM #03443591
MFR #78072722543
Your Price$16.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072722543

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 320 Grit, Aluminum Oxide Material, Cloth Backing Material, 48 in Belt Length, 6 in Belt Width
MI ITEM #03443591
MFR #78072722543

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$16.04/each(List $17.37)

Overview

Mfr description
78072722543 BLT 6 X 48 320 X R228 TJ

Specifications

  • Application
    Polishing, Deburring, Grinding, Shaping
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    320
  • Belt Length
    48 in
  • Belt Width
    6 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Grade
    Extra Fine
  • UPC_NO
    78072722543
  • Product Types
    Cloth Narrow Belt
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text