Motion
78072722580

NORTON ABRASIVES
78072722580

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 50 Grit, Aluminum Oxide Material, Cloth Backing Material, 48 in Belt Length, 6 in Belt Width
Mi Item #03443594
MFR #78072722580
Price$17.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072722580

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 50 Grit, Aluminum Oxide Material, Cloth Backing Material, 48 in Belt Length, 6 in Belt Width
Mi Item #03443594
MFR #78072722580

Mfr description
78072722580 BLT 6 X 48 50 X R228 TJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.87/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    48 in
  • Belt Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding, Polishing, Shaping
  • Backing Material
    Cloth
  • Grade
    Coarse
  • Grit Number
    50
  • Package Quantity
    10
  • Product Types
    Coarse Grit Cloth Narrow Benchstand Belt
  • UPC_NO
    78072722580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)