Motion
78072722660

NORTON ABRASIVES
78072722660

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 80 Grit, Aluminum Oxide Material, Cloth Backing Material, 60 in Belt Length, 6 in Belt Width
Mi Item #03443595
MFR #78072722660
Price$21.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072722660

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 80 Grit, Aluminum Oxide Material, Cloth Backing Material, 60 in Belt Length, 6 in Belt Width
Mi Item #03443595
MFR #78072722660

Mfr description
78072722660 BLT 6 X 60 80 X R228 TJ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.67/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    60 in
  • Belt Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding, Polishing, Shaping
  • Backing Material
    Cloth
  • Grit Number
    80
  • Manufacturer Stock Number
    78072722660
  • Package Quantity
    20
  • Product Types
    Narrow Belt
  • UPC_NO
    78072722660
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)