Motion
78072725150

NORTON ABRASIVES
78072725150

Sanding & Finishing Belt - 40 Grit, Zirconia Alumina Material, PE Backing Material, 78-3/4 in Belt Length, 6 in Belt Width
Mi Item #03443596
MFR #78072725150
Price$75.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072725150

Sanding & Finishing Belt - 40 Grit, Zirconia Alumina Material, PE Backing Material, 78-3/4 in Belt Length, 6 in Belt Width
Mi Item #03443596
MFR #78072725150

Mfr description
78072725150 BLT 6 X 78-3/4 40Y R824 PLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.98/each

Specifications

Dimensions

  • Belt Length
    78-3/4 in
  • Belt Width
    6 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Floor Sanding, Foundry Snagging, Gear Grinding, Honing, ID Grinding, Stock Removal, Stripping, Surface Grinding
  • Backing Material
    PE
  • Grit Number
    40
  • Manufacturer Stock Number
    78072725150
  • Package Quantity
    10
  • Product Types
    Narrow Belt
  • UPC_NO
    78072725150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)