Motion
78072727552

NORTON ABRASIVES
78072727552

120 Grit, Aluminum Oxide Material, 12.0000 in Belt Length, 0.5000 in Belt Width
Mi Item #03443601
MFR #78072727552
Price$1.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727552

120 Grit, Aluminum Oxide Material, 12.0000 in Belt Length, 0.5000 in Belt Width
Mi Item #03443601
MFR #78072727552

Mfr description
78072727552 BLT 1/2 X 12 P120 X R283 PG-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.20/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    12 in
  • Belt Width
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Intermediate, Stainless and carbon steel
  • Backing Material
    Heavy Cotton, Polycotton
  • Grade
    Medium
  • Grit Number
    120
  • Package Quantity
    50
  • Product Types
    Cloth File Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)