Motion
66261051701

NORTON ABRASIVES
66261051701

Uncut Sanding Roll - 747 Grit, Aluminum Oxide, 4 in Wide , 30 ft Long
MI ITEM #03443622
MFR #66261051701
Your Price$97.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261051701

Uncut Sanding Roll - 747 Grit, Aluminum Oxide, 4 in Wide , 30 ft Long
MI ITEM #03443622
MFR #66261051701

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$97.23/each(List $111.81)

Overview

Mfr description
66261051701 BTR 4" X 30' A/O VERY FINE

Specifications

  • Grit Number
    747
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    30 ft
  • Roll Width
    4 in
  • Grade
    Very Fine
  • UPC_NO
    66261051701
  • Package Quantity
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text