Motion
66261055202

NORTON ABRASIVES
66261055202

Bear-Tex Convolute Wheel - Grade: Medium Grit, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM, Package Qty: 3
Mi Item #03443624
MFR #66261055202
Price$141.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055202

Bear-Tex Convolute Wheel - Grade: Medium Grit, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM, Package Qty: 3
Mi Item #03443624
MFR #66261055202

Mfr description
66261055202 WHL 6 X 1 X 1 6SM BEAR-TE X
  • Medium grit provides a good blend of cut rate and finish
  • Silicon carbide is a sharper more aggressive abrasive and leaves a fine/brighter scratch pattern
  • Best choice for general deburring, blending and finishing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$141.63/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Medium Grit
  • Long Description
    The 66261055202 Convolute Wheel is constructed with Silicon Carbide abrasive material and features a 1 in center hole diameter, Medium Grit grade, 6 in wheel diameter, 1 in wheel thickness, and Convolute wheel type, making it effective for controlled finishing and surface preparation.
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • Package Quantity
    3
  • UPC_NO
    66261055202
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)