Motion
66261055233

NORTON ABRASIVES
66261055233

Non-Woven Wheel - Wheel Diameter: 8 in, Maximum RPM: 3600 RPM, Package Qty: 2
MI ITEM #03443626
MFR #66261055233
Price$357.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055233

Non-Woven Wheel - Wheel Diameter: 8 in, Maximum RPM: 3600 RPM, Package Qty: 2
MI ITEM #03443626
MFR #66261055233

Mfr description
66261055233 WHL 8 X 2 X 3 7SF BEAR-TE X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.10/each

Specifications

Dimensions

  • Center Hole Diameter  
    3.0000 in
  • Wheel Diameter  
    8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 66261055233 Non-Woven Wheel is constructed with Silicon Carbide abrasive material and features a 3.0000 in center hole diameter, Fine grade, 8 in wheel diameter, and Convolute wheel type, making it suitable for fine surface finishing and blending applications.
  • Max Rpm
    3600 rpm
  • Package Quantity
    2
  • UPC_NO
    66261055233
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)